Motion
SNW 8 X 1-1/4

SKF
SNW 8 X 1-1/4

Adapter Sleeve - 1.2500 in Bore Dia., 38.20 mm Overall Length, 1.563-18 Thread Size, Steel Material
Mi Item #00552251
MFR #SNW 8 X 1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 8 X 1-1/4

Adapter Sleeve - 1.2500 in Bore Dia., 38.20 mm Overall Length, 1.563-18 Thread Size, Steel Material
Mi Item #00552251
MFR #SNW 8 X 1-1/4

Mfr description
SNW 8X1.1/4 STANDARD ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Lock Nut Outside Diameter
    2.2550 in
  • Overall Length  
    38.20 mm
  • Overall Width
    1.4940 in
  • Thread Size  
    1.563-18
  • Weight
    0.55 lbs

Details

  • Compatible Bearing Number
    1208, 1308, 22208
  • Country of Origin
    US
  • Includes
    Lock Washer (W08)
  • Lock Nut Number
    N08
  • Lock Washer Number
    W08
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)