Motion
SNW 08
Adapter Sleeve - 1.2500 in Bore Dia.
Mi Item #00552252
MFR #SNW 08
Price$89.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.2500 in Bore Dia.
Mi Item #00552252
MFR #SNW 08

Mfr description
SNW 08 X 1-1/4 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.99/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Weight
    0.42 lbs

Details

  • Compatible Bearing Number
    1208, 1308, 22208
  • Includes
    Sleeve (S-08)
  • Lock Nut Number
    N08
  • Lock Washer Number
    W08
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533008233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)