Motion
SNW 08
Adapter Sleeve - 1.9375 in Bore Dia., 38.20 mm Overall Length, 1.563-18 Thread Size
MI ITEM #00552257
MFR #SNW 08
Your Price$78.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.9375 in Bore Dia., 38.20 mm Overall Length, 1.563-18 Thread Size
MI ITEM #00552257
MFR #SNW 08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.25/each(List $89.99)

Overview

Mfr description
SNW 08 X 1+5/16 ADAPTER

Specifications

  • Compatible Bearing Number
    1208, 1308, 22208
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.9375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N08
  • Lock Washer Number
    W08
  • Includes
    Sleeve (S-08)
  • Series
    SNW
  • UPC_NO
    737533008240
  • Weight
    0.42 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text