Motion
SNW 08
Adapter Sleeve - 1.3750 in Bore Dia., 38.20 mm Overall Length, 1.563-18 Thread Size
Mi Item #00552264
MFR #SNW 08
Price$78.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.3750 in Bore Dia., 38.20 mm Overall Length, 1.563-18 Thread Size
Mi Item #00552264
MFR #SNW 08

Mfr description
SNW 08 X 1-3/8 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.25/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Overall Length  
    38.20 mm
  • Thread Size  
    1.563-18
  • Weight
    0.42 lbs

Details

  • Compatible Bearing Number
    1208, 1308, 22208
  • Includes
    Sleeve (S-08)
  • Lock Nut Number
    N08
  • Lock Washer Number
    W08
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533008257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)