Motion
SNW 9 X 1-5/16

SKF
SNW 9 X 1-5/16

Adapter Sleeve - 1.9375 in Bore Dia., 40.23 mm Overall Length, 1.767-18 Thread Size, Steel Material
MI ITEM #00552269
MFR #SNW 9 X 1-5/16
Your Price$73.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 9 X 1-5/16

Adapter Sleeve - 1.9375 in Bore Dia., 40.23 mm Overall Length, 1.767-18 Thread Size, Steel Material
MI ITEM #00552269
MFR #SNW 9 X 1-5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.95/each(List $85.04)

Overview

Mfr description
SNW 9X1.5/16 STANDARD ACCESSORIES

Specifications

  • Compatible Bearing Number
    1209, 1309, 22209
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.9375 in
  • Overall Length
  • Thread Size
  • Overall Width
    1.5740 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    2.5359 in
  • Lock Nut Number
    N09
  • Lock Washer Number
    W09
  • Country of Origin
    US
  • Includes
    Lock Washer (W09)
  • Series
    SNW
  • Manufacturer Product Page
  • UPC_NO
    7316576673429
  • Weight
    0.85 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text