Motion
SNW09X107
Adapter Sleeve - 1.4375 in Bore Dia., 1.5781 in Overall Length, 1.767-18 Thread Size, Steel Material
MI ITEM #00552278
MFR #SNW09X107
Price$38.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.4375 in Bore Dia., 1.5781 in Overall Length, 1.767-18 Thread Size, Steel Material
MI ITEM #00552278
MFR #SNW09X107

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.20/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Thread Size  
    1.767-18

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176003776
  • Material
    Steel
  • Material / Coating
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176003776

Overview

Mfr description
SNW09X107 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text