Motion
SNW 9 X 1-7/16

SKF
SNW 9 X 1-7/16

Adapter Sleeve - 1.4375 in Bore Dia., 40.23 mm Overall Length, 1.767-18 Thread Size, Steel Material
MI ITEM #00552280
MFR #SNW 9 X 1-7/16
Price$41.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 9 X 1-7/16

Adapter Sleeve - 1.4375 in Bore Dia., 40.23 mm Overall Length, 1.767-18 Thread Size, Steel Material
MI ITEM #00552280
MFR #SNW 9 X 1-7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.21/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Lock Nut Outside Diameter
    2.5360 in
  • Overall Length  
    40.23 mm
  • Overall Width
    1.5740 in
  • Thread Size  
    1.767-18
  • Weight
    0.75 lbs

Details

  • Compatible Bearing Number
    1209, 1309, 22209
  • Country of Origin
    US
  • Includes
    Lock Washer (W09)
  • Lock Nut Number
    N09
  • Lock Washer Number
    W09
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673436

Overview

Mfr description
SNW 09 X 1-7/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text