Motion
SNW 09
Adapter Sleeve - 1.4375 in Bore Dia., 1.767-18 Thread Size
MI ITEM #00552281
MFR #SNW 09
List Price$59.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.4375 in Bore Dia., 1.767-18 Thread Size
MI ITEM #00552281
MFR #SNW 09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.67/each for your price

Overview

Mfr description
SNW 09 X 1-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    1209, 1309, 22209
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.4375 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N09
  • Lock Washer Number
    W09
  • Includes
    Sleeve (S-09)
  • Series
    SNW
  • UPC_NO
    737533008288
  • Weight
    0.55 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text