Motion
SNW-09 X 1 7/16

TIMKEN
SNW-09 X 1 7/16

Adapter Sleeve - 1.4375 in Bore Dia., 1.767-18 Thread Size, Steel Material
MI ITEM #00552282
MFR #SNW-09 X 1 7/16
Your Price$43.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-09 X 1 7/16

Adapter Sleeve - 1.4375 in Bore Dia., 1.767-18 Thread Size, Steel Material
MI ITEM #00552282
MFR #SNW-09 X 1 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.21/each(List $49.69)

Overview

Mfr description
SNW 09 X 1-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22209
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.4375 in
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N09
  • Lock Washer Number
    W09
  • Includes
    Sleeve (S09x1.500)
  • Series
    222K
  • Manufacturer Product Page
  • UPC_NO
    087796146334
  • Weight
    0.6 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text