Motion
SNW 9 X1-1/2

SKF
SNW 9 X1-1/2

Adapter Sleeve - 1.5000 in Bore Dia., 40.23 mm Overall Length, Steel Material
Mi Item #00552288
MFR #SNW 9 X1-1/2
Price$33.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 9 X1-1/2

Adapter Sleeve - 1.5000 in Bore Dia., 40.23 mm Overall Length, Steel Material
Mi Item #00552288
MFR #SNW 9 X1-1/2

Mfr description
SNW 09 X 1-1/2 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.59/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Lock Nut Outside Diameter
    2.5359 in
  • Overall Length  
    40.23 mm
  • Overall Width
    1.5740 in
  • Weight
    0.7 lbs

Details

  • Compatible Bearing Number
    1209, 1309, 22209
  • Country of Origin
    US
  • Includes
    Lock Washer (W09)
  • Lock Nut Number
    N09
  • Lock Washer Number
    W09
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)