Timken SNW 09 X 1-1/2
Timken
SNW 09 X 1-1/2
Adapter Sleeve - 1.5000 in Bore Dia., Steel Material
MI ITEM #00552290
MFR #SNW 09 X 1-1/2
List Price
$41.08
/each
List Price
$41.08
/each
Timken
SNW 09 X 1-1/2
Adapter Sleeve - 1.5000 in Bore Dia., Steel Material
MI ITEM #00552290
MFR #SNW 09 X 1-1/2
Timken SNW 09 X 1-1/2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Timken
SNW 09 X 1-1/2

Adapter Sleeve - 1.5000 in Bore Dia., Steel Material
MI ITEM #00552290
MFR #SNW 09 X 1-1/2

Availability:
Factory Order
List Price
$41.08
/each
List Price
$41.08
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNW 09 X 1-1/2 ADAPTER

Specifications

Bore Diameter
1.5000 in - 1-1/2 in
Compatible Bearing Number
22209 CCK/W33, 1209 EK, 1309 EK
Housing Size
SAF 509;SAF 609
Lock Nut Number
N 09
Lock Washer Number
W 09
Manufacturer Upc Number
087796153769
Material / Coating
Steel
Series
SNW
Taper
1:12
Weight
0.6 lbs
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
1.5000 in
Compatible Bearing Number
22209 CCK/W33, 1209 EK, 1309 EK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data