Motion
SNW 10 X 1-5/8

SKF
SNW 10 X 1-5/8

Adapter Sleeve - 1.6250 in Bore Dia., 44.83 mm Overall Length, 1.967-18 Thread Size, Steel Material
MI ITEM #00552295
MFR #SNW 10 X 1-5/8
Price$102.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 10 X 1-5/8

Adapter Sleeve - 1.6250 in Bore Dia., 44.83 mm Overall Length, 1.967-18 Thread Size, Steel Material
MI ITEM #00552295
MFR #SNW 10 X 1-5/8

Mfr description
SNW 10 X 1-5/8 ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.21/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Overall Length  
    44.83 mm
  • Thread Size  
    1.967-18
  • Weight
    0.79 lbs

Details

  • Compatible Bearing Number
    1210, 1310, 22210
  • Includes
    Lock Washer (W10)
  • Lock Nut Number
    N10
  • Lock Washer Number
    W10
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)