Motion
SNW 10
Adapter Sleeve - 1.6250 in Bore Dia., 44.83 mm Overall Length, 1.967-18 Thread Size
MI ITEM #00552296
MFR #SNW 10
Your Price$34.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.6250 in Bore Dia., 44.83 mm Overall Length, 1.967-18 Thread Size
MI ITEM #00552296
MFR #SNW 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.67/each(List $39.87)

Overview

Mfr description
SNW 10 X 1-5/8 ADAPTER

Specifications

  • Compatible Bearing Number
    1210, 1310, 22210
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.6250 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N10
  • Lock Washer Number
    W10
  • Includes
    Sleeve (S-10)
  • Series
    SNW
  • UPC_NO
    737533008301
  • Weight
    0.67 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text