Motion
SNW 10 X 1-11/16

TIMKEN
SNW 10 X 1-11/16

Adapter Sleeve - 1.6875 in Bore Dia.
MI ITEM #00552308
MFR #SNW 10 X 1-11/16
List Price$50.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 10 X 1-11/16

Adapter Sleeve - 1.6875 in Bore Dia.
MI ITEM #00552308
MFR #SNW 10 X 1-11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.73/each for your price

Overview

Mfr description
SNW 10 X 1-11/16 ADAPTER

Specifications

  • Compatible Bearing Number
    1210 EK, 1310 EK, 22210 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.6875 in
  • Taper
    1:12
  • Lock Nut Number
    N 10
  • Lock Washer Number
    W 10
  • Housing Size
    SAF 510;SAF 610
  • Series
    SNW
  • Manufacturer Upc Number
    087796146341
  • UPC_NO
    087796146341
  • Weight
    0.7 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text