Motion
H310X112
Adapter Sleeve - 1.7500 in Bore Dia., 42 mm Overall Length, M50x1.5 Thread Size
Mi Item #00552311
MFR #H310X112
Price$59.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.7500 in Bore Dia., 42 mm Overall Length, M50x1.5 Thread Size
Mi Item #00552311
MFR #H310X112

Mfr description
H310X112
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.64/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Overall Length  
    42 mm
  • Overall Width
    1.6250 in
  • Thread Size  
    M50x1.5
  • Weight
    0.67 lbs

Details

  • Includes
    Lock Washer (MB10)
  • Lock Nut Number
    KM10
  • Lock Washer Number
    MB10
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801312196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)