Motion
H310028

LINK-BELT
H310028

Adapter Sleeve - 1.7500 in Bore Dia.
MI ITEM #00552312
MFR #H310028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
H310028

Adapter Sleeve - 1.7500 in Bore Dia.
MI ITEM #00552312
MFR #H310028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H310028 ADAP ASSY H310 1-3/4 SFT
  • 1 3/4" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Compatible Bearing Number
    1210 EK, 1310 EK, 22210 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.7500 in
  • Taper
    1:12
  • Lock Nut Number
    N 10
  • Lock Washer Number
    W 10
  • Country of Origin
    China
  • Housing Size
    SAF 510;SAF 610
  • Series
    H
  • Manufacturer Upc Number
    793699272567
  • UPC_NO
    793699272567
  • Weight
    1.00 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text