Motion
SNW 10
Adapter Sleeve - 1.7500 in Bore Dia.
MI ITEM #00552314
MFR #SNW 10
Price$39.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.7500 in Bore Dia.
MI ITEM #00552314
MFR #SNW 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.87/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Weight
    0.67 lbs

Details

  • Compatible Bearing Number
    1210, 1310, 22210
  • Includes
    Sleeve (S-10)
  • Lock Nut Number
    N10
  • Lock Washer Number
    W10
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533008325

Overview

Mfr description
SNW 10 X 1-3/4 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text