Motion
SNW 10 X 1-3/4

TIMKEN
SNW 10 X 1-3/4

Adapter Sleeve - 1.7500 in Bore Dia.
Mi Item #00552315
MFR #SNW 10 X 1-3/4
Price$51.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 10 X 1-3/4

Adapter Sleeve - 1.7500 in Bore Dia.
Mi Item #00552315
MFR #SNW 10 X 1-3/4

Mfr description
SNW 10 X 1-3/4 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.74/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Housing Size
    SAF 510;SAF 610
  • Weight
    0.7 lbs

Details

  • Compatible Bearing Number
    1210 EK, 1310 EK, 22210 CCK/W33
  • Lock Nut Number
    N 10
  • Lock Washer Number
    W 10
  • Manufacturer Upc Number
    087796146358
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796146358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)