Motion
SNW 11 X 1-3/4

SKF
SNW 11 X 1-3/4

Adapter Sleeve - 1.7500 in Bore Dia.
MI ITEM #00552321
MFR #SNW 11 X 1-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 11 X 1-3/4

Adapter Sleeve - 1.7500 in Bore Dia.
MI ITEM #00552321
MFR #SNW 11 X 1-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 11 X 1-3/4 ADAPTER

Specifications

  • Compatible Bearing Number
    1211 EK, 1311 EK, 22211 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.7500 in
  • Taper
    1:12
  • Lock Nut Number
    N 11
  • Lock Washer Number
    W 11
  • Housing Size
    SAF 511;SAF 611;FSAF 611
  • Series
    SNW
  • Manufacturer Upc Number
    7316576672361
  • UPC_NO
    7316576672361
  • Weight
    0.86 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text