Motion
H311-SNW-115

DODGE
H311-SNW-115

Adapter Sleeve - 1.9375 in Bore Dia.
Mi Item #00552349
MFR #H311-SNW-115
Price$58.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H311-SNW-115

Adapter Sleeve - 1.9375 in Bore Dia.
Mi Item #00552349
MFR #H311-SNW-115

Mfr description
H311-SNW-115 1-15/16 ADAPTER 046352
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.61/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in

Details

  • Country of Origin
    CN
  • Manufacturer Catalog Number
    046352
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    782475768127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)