Motion
H311X115
Adapter Sleeve - 1.9375 in Bore Dia., 45 mm Overall Length, M55 x 2 Thread Size
Mi Item #00552351
MFR #H311X115
Price$68.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.9375 in Bore Dia., 45 mm Overall Length, M55 x 2 Thread Size
Mi Item #00552351
MFR #H311X115

Mfr description
H311X115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.58/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Overall Length  
    45 mm
  • Thread Size  
    M55x2
  • Weight
    0.77 lbs

Details

  • Includes
    Lock Washer (MB11)
  • Lock Nut Number
    KM11
  • Lock Washer Number
    MB11
  • Product Type
    Adapter Sleeves
  • Series
    H3
  • Taper
    1:12
  • UPC_NO
    4012801312288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)