Motion
SNW11X115
Adapter Sleeve - 1.9375 in Bore Dia., 46.86 mm Overall Length, 2.157-18 Thread Size, Steel Material
MI ITEM #00552353
MFR #SNW11X115
Price$49.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.9375 in Bore Dia., 46.86 mm Overall Length, 2.157-18 Thread Size, Steel Material
MI ITEM #00552353
MFR #SNW11X115

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.93/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Overall Length  
    46.86 mm
  • Thread Size  
    2.157-18

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176003790
  • Material
    Steel
  • Material / Coating
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176003790

Overview

Mfr description
SNW11X115 1-15/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text