Motion
SNW 11 X 1-15/16

SKF
SNW 11 X 1-15/16

Adapter Sleeve - 1.9375 in Bore Dia., 46.86 mm Overall Length, 2.157-18 Thread Size, Steel Material
MI ITEM #00552356
MFR #SNW 11 X 1-15/16
Price$51.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 11 X 1-15/16

Adapter Sleeve - 1.9375 in Bore Dia., 46.86 mm Overall Length, 2.157-18 Thread Size, Steel Material
MI ITEM #00552356
MFR #SNW 11 X 1-15/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.33/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Lock Nut Outside Diameter
    2.9740 in
  • Overall Length  
    46.86 mm
  • Overall Width
    1.8350 in
  • Thread Size  
    2.157-18
  • Weight
    0.8 lbs

Details

  • Compatible Bearing Number
    1211, 1311, 22211
  • Country of Origin
    US
  • Includes
    Lock Washer (W11)
  • Lock Nut Number
    N11
  • Lock Washer Number
    W11
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672354

Overview

Mfr description
SNW 11 X 1-15/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text