Motion
SNW 11
Adapter Sleeve - 1.9375 in Bore Dia., 2.156-18 Thread Size
Mi Item #00552357
MFR #SNW 11
Price$74.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.9375 in Bore Dia., 2.156-18 Thread Size
Mi Item #00552357
MFR #SNW 11

Mfr description
SNW 11 X 1-15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.16/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Thread Size  
    2.156-18
  • Weight
    0.77 lbs

Details

  • Compatible Bearing Number
    1211, 1311, 22211
  • Includes
    Sleeve (S-11)
  • Lock Nut Number
    N11
  • Lock Washer Number
    W11
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533008400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)