Motion
SNW-11 X 1 15/16

TIMKEN
SNW-11 X 1 15/16

Adapter Sleeve - 1.9375 in Bore Dia., 46.86 mm Overall Length, Steel Material
MI ITEM #00552358
MFR #SNW-11 X 1 15/16
Price$40.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-11 X 1 15/16

Adapter Sleeve - 1.9375 in Bore Dia., 46.86 mm Overall Length, Steel Material
MI ITEM #00552358
MFR #SNW-11 X 1 15/16

Mfr description
SNW 11 X 1-15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.23/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Overall Length  
    46.86 mm
  • Weight
    0.8 lbs

Details

  • Compatible Bearing Number
    22211
  • Includes
    Sleeve (S-11)
  • Lock Nut Number
    N11
  • Lock Washer Number
    W11
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    222K
  • Taper
    1:12
  • UPC_NO
    087796033337

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)