Motion
SNW 11
Adapter Sleeve - 2.0000 in Bore Dia., 2.156-18 Thread Size
MI ITEM #00552364
MFR #SNW 11
List Price$74.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.0000 in Bore Dia., 2.156-18 Thread Size
MI ITEM #00552364
MFR #SNW 11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.16/each for your price

Overview

Mfr description
SNW 11 X 2 ADAPTER

Specifications

  • Compatible Bearing Number
    1211, 1311, 22211
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.0000 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N11
  • Lock Washer Number
    W11
  • Includes
    Sleeve (S-11)
  • Series
    SNW
  • UPC_NO
    737533008417
  • Weight
    0.77 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text