Motion
SNW 11 X 2

TIMKEN
SNW 11 X 2

Adapter Sleeve - 2.0000 in Bore Dia.
MI ITEM #00552365
MFR #SNW 11 X 2
Price$58.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 11 X 2

Adapter Sleeve - 2.0000 in Bore Dia.
MI ITEM #00552365
MFR #SNW 11 X 2

Mfr description
SNW 11 X 2 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.33/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Housing Size
    SAF 511;SAF 611;FSAF 611
  • Weight
    0.8 lbs

Details

  • Compatible Bearing Number
    1211 EK, 1311 EK, 22211 CCK/W33
  • Lock Nut Number
    N 11
  • Lock Washer Number
    W 11
  • Manufacturer Upc Number
    087796146372
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796146372

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)