Motion
SNW 13-203

DODGE
SNW 13-203

Adapter Sleeve - 2.1875 in Bore Dia.
MI ITEM #00552379
MFR #SNW 13-203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SNW 13-203

Adapter Sleeve - 2.1875 in Bore Dia.
MI ITEM #00552379
MFR #SNW 13-203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 13-203 ADAPTER 043601

Specifications

  • Compatible Bearing Number
    1213 EK, 1313 EK, 22213 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.1875 in
  • Taper
    1:12
  • Lock Nut Number
    N 13
  • Lock Washer Number
    W 13
  • Housing Size
    SAF 513;SAF 611;FSAF 613
  • Series
    SNW
  • Manufacturer Catalog
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text