Motion
H313X203
Adapter Sleeve - 2.1875 in Bore Dia., 50 mm Overall Length, M65x2 Thread Size, Steel Material
Mi Item #00552381
MFR #H313X203
Price$113.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.1875 in Bore Dia., 50 mm Overall Length, M65x2 Thread Size, Steel Material
Mi Item #00552381
MFR #H313X203

Mfr description
H313X203
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.42/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Lock Nut Outside Diameter
    3-5/16 in
  • Overall Length  
    50 mm
  • Overall Width
    50 mm
  • Thread Size  
    M65x2
  • Weight
    1.36 lbs

Details

  • Compatible Bearing Number
    1213, 1313, 22213
  • Includes
    Lock Washer (MB13)
  • Lock Nut Number
    KM13
  • Lock Washer Number
    MB13
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801312462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)