Motion
SNW13X203
Adapter Sleeve - 2.1875 in Bore Dia., 53.34 mm Overall Length, 2.548-18 Thread Size, Steel Material
Mi Item #00552383
MFR #SNW13X203
Price$81.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.1875 in Bore Dia., 53.34 mm Overall Length, 2.548-18 Thread Size, Steel Material
Mi Item #00552383
MFR #SNW13X203

Mfr description
SNW13X203 (HA313) ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.46/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Overall Length  
    53.34 mm
  • Thread Size  
    2.548-18

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176003929
  • Material
    Steel
  • Material / Coating
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176003929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)