Motion
SNW 13 X 2-3/16

SKF
SNW 13 X 2-3/16

Adapter Sleeve - 2.1875 in Bore Dia., 53.34 mm Overall Length, 2.548-18 Thread Size, Steel Material
MI ITEM #00552385
MFR #SNW 13 X 2-3/16
Price$99.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 13 X 2-3/16

Adapter Sleeve - 2.1875 in Bore Dia., 53.34 mm Overall Length, 2.548-18 Thread Size, Steel Material
MI ITEM #00552385
MFR #SNW 13 X 2-3/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$99.39/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Lock Nut Outside Diameter
    3.3800 in
  • Overall Length  
    53.34 mm
  • Overall Width
    2.1875 in
  • Thread Size  
    2.548-18
  • Weight
    1.72 lbs

Details

  • Compatible Bearing Number
    1213, 1313, 22213
  • Country of Origin
    US
  • Includes
    Lock Washer (W13)
  • Lock Nut Number
    N13
  • Lock Washer Number
    W13
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672576

Overview

Mfr description
SNW 13 X 2-3/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text