Motion
SNW 13 X 2-3/16

TIMKEN
SNW 13 X 2-3/16

Adapter Sleeve - 2.1875 in Bore Dia.
MI ITEM #00552388
MFR #SNW 13 X 2-3/16
Price$98.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 13 X 2-3/16

Adapter Sleeve - 2.1875 in Bore Dia.
MI ITEM #00552388
MFR #SNW 13 X 2-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.10/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Housing Size
    SAF 513;SAF 611;FSAF 613
  • Weight
    1.4 lbs

Details

  • Compatible Bearing Number
    1213 EK, 1313 EK, 22213 CCK/W33
  • Lock Nut Number
    N 13
  • Lock Washer Number
    W 13
  • Manufacturer Upc Number
    087796074910
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796074910

Overview

Mfr description
SNW 13 X 2-3/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text