Motion
H313X204
Adapter Sleeve - 2.1250 in Bore Dia., 50 mm Overall Length, M65x2 Thread Size
MI ITEM #00552394
MFR #H313X204
List Price$130.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.1250 in Bore Dia., 50 mm Overall Length, M65x2 Thread Size
MI ITEM #00552394
MFR #H313X204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.44/each for your price

Overview

Mfr description
H313X204

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.1250 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM13
  • Lock Washer Number
    MB13
  • Includes
    Lock Washer (MB13)
  • Series
    H3
  • UPC_NO
    4012801312479
  • Weight
    1.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text