Motion
SNW 13
Adapter Sleeve - 2.2500 in Bore Dia.
MI ITEM #00552398
MFR #SNW 13
Price$115.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.2500 in Bore Dia.
MI ITEM #00552398
MFR #SNW 13

Mfr description
SNW 13 X 2-1/4 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.55/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Weight
    1.01 lbs

Details

  • Compatible Bearing Number
    1213, 1313, 22213
  • Hydraulic Nut Number
    HN 13
  • Includes
    Sleeve (S-13)
  • Lock Nut Number
    N13
  • Lock Washer Number
    W13
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533008790

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)