Motion
SNW 15 X 2-3/8

SKF
SNW 15 X 2-3/8

Adapter Sleeve - 2.3750 in Bore Dia., 58.32 mm Overall Length, 2.933-12 Thread Size, Steel Material
MI ITEM #00552416
MFR #SNW 15 X 2-3/8
List Price$572.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 15 X 2-3/8

Adapter Sleeve - 2.3750 in Bore Dia., 58.32 mm Overall Length, 2.933-12 Thread Size, Steel Material
MI ITEM #00552416
MFR #SNW 15 X 2-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$572.52/each for your price

Overview

Mfr description
SNW 15 X 2-3/8 ADAPTER

Specifications

  • Compatible Bearing Number
    1215, 1315, 22215
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.3750 in
  • Overall Length
  • Thread Size
  • Overall Width
    58.06 mm
  • Taper
    1:12
  • Material / Coating
    Steel
  • Outside Diameter
    75 mm
  • Lock Nut Outside Diameter
    98.55 mm
  • Lock Nut Number
    AN15
  • Lock Washer Number
    W15
  • Hydraulic Nut Number
    HMVC 15E
  • Includes
    Lock Washer (W15)
  • Series
    SNW
  • Manufacturer Product Page
  • UPC_NO
    7316576672637
  • Weight
    2.28 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text