Motion
SNW 15
Adapter Sleeve - 2.3750 in Bore Dia., 58.32 mm Overall Length, 2.933-12 Thread Size
Mi Item #00552417
MFR #SNW 15
Price$116.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.3750 in Bore Dia., 58.32 mm Overall Length, 2.933-12 Thread Size
Mi Item #00552417
MFR #SNW 15

Mfr description
SNW 15 X 2-3/8 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.63/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Overall Length  
    58.32 mm
  • Thread Size  
    2.933-12
  • Weight
    1.83 lbs

Details

  • Compatible Bearing Number
    1215, 1315, 22215
  • Includes
    Sleeve (S-15)
  • Lock Nut Number
    AN15
  • Lock Washer Number
    W15
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533008974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)