Motion
SNW15X207
Adapter Sleeve - 2.4375 in Bore Dia., 58.32 mm Overall Length, 2.933-12 Thread Size, Steel Material
Mi Item #00552428
MFR #SNW15X207
Price$102.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.4375 in Bore Dia., 58.32 mm Overall Length, 2.933-12 Thread Size, Steel Material
Mi Item #00552428
MFR #SNW15X207

Mfr description
SNW15X207 2-7/16" ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.50/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Overall Length  
    58.32 mm
  • Thread Size  
    2.933-12

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176003950
  • Material
    Steel
  • Material / Coating
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176003950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)