Motion
SNW 15 X 2-7/16

SKF
SNW 15 X 2-7/16

Adapter Sleeve - 2.4375 in Bore Dia., 58.32 mm Overall Length, 2.933-12 Thread Size, Steel Material
MI ITEM #00552431
MFR #SNW 15 X 2-7/16
Price$127.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 15 X 2-7/16

Adapter Sleeve - 2.4375 in Bore Dia., 58.32 mm Overall Length, 2.933-12 Thread Size, Steel Material
MI ITEM #00552431
MFR #SNW 15 X 2-7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$127.64/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Lock Nut Outside Diameter
    3.8800 in
  • Overall Length  
    58.32 mm
  • Thread Size  
    2.933-12
  • Weight
    2.34 lbs

Details

  • Compatible Bearing Number
    1215, 1315, 22215
  • Includes
    Lock Washer (W15)
  • Lock Nut Number
    AN15
  • Lock Washer Number
    W15
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672644

Overview

Mfr description
SNW 15 X 2-7/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text