Motion
SNW 15
Adapter Sleeve - 2.4375 in Bore Dia., 2.933-12 Thread Size
Mi Item #00552433
MFR #SNW 15
Price$104.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.4375 in Bore Dia., 2.933-12 Thread Size
Mi Item #00552433
MFR #SNW 15

Mfr description
SNW 15 X 2-7/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.97/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Thread Size  
    2.933-12
  • Weight
    1.83 lbs

Details

  • Compatible Bearing Number
    1215, 1315, 22215
  • Hydraulic Nut Number
    HN 15
  • Includes
    Sleeve (S-15)
  • Lock Nut Number
    AN15
  • Lock Washer Number
    W15
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533008981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)