Motion
H315X208
Adapter Sleeve - 2.5000 in Bore Dia., 55 mm Overall Length, M75x2 Thread Size
Mi Item #00552440
MFR #H315X208
Price$126.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.5000 in Bore Dia., 55 mm Overall Length, M75x2 Thread Size
Mi Item #00552440
MFR #H315X208

Mfr description
H315X208
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.71/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Overall Length  
    55 mm
  • Thread Size  
    M75x2
  • Weight
    1.98 lbs

Details

  • Includes
    Lock Washer (MB15)
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB15
  • Product Type
    Adapter Sleeves
  • Series
    H3
  • Taper
    1:12
  • UPC_NO
    4012801157551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)