Motion
H315040

LINK-BELT
H315040

Adapter Sleeve - 2.5000 in Bore Dia.
Mi Item #00552442
MFR #H315040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
H315040

Adapter Sleeve - 2.5000 in Bore Dia.
Mi Item #00552442
MFR #H315040

Mfr description
H315040 ADAP ASSY H315 2-1/2 SFT
  • 2 1/2" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Housing Size
    SAF 515;FSAF 515;SAFS 515;SAFS 515-11;SAF 615;FSAF 615
  • Weight
    2.51 lbs

Details

  • Compatible Bearing Number
    1215 K, 1315 EK, 22215 CCK/W33
  • Country of Origin
    China
  • Lock Nut Number
    AN 15
  • Lock Washer Number
    W 15
  • Manufacturer Upc Number
    793699272697
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    793699272697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)