Motion
SNW 15 X 2-1/2

SKF
SNW 15 X 2-1/2

Adapter Sleeve - 2.5000 in Bore Dia., 58.32 mm Overall Length, Steel Material
MI ITEM #00552443
MFR #SNW 15 X 2-1/2
Price$97.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 15 X 2-1/2

Adapter Sleeve - 2.5000 in Bore Dia., 58.32 mm Overall Length, Steel Material
MI ITEM #00552443
MFR #SNW 15 X 2-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.68/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Lock Nut Outside Diameter
    98.55 mm
  • Outside Diameter
    75 mm
  • Overall Length  
    58.32 mm
  • Overall Width
    2.2860 in
  • Weight
    2.16 lbs

Details

  • Compatible Bearing Number
    1215, 1315, 22215
  • Hydraulic Nut Number
    HMVC 15E
  • Includes
    Lock Washer (W15)
  • Lock Nut Number
    AN15
  • Lock Washer Number
    W15
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672620

Overview

Mfr description
SNW 15 X 2-1/2 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text