Motion
SNW 15
Adapter Sleeve - 2.5000 in Bore Dia.
MI ITEM #00552444
MFR #SNW 15
Your Price$101.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.5000 in Bore Dia.
MI ITEM #00552444
MFR #SNW 15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.41/each(List $116.63)

Overview

Mfr description
SNW 15 X 2-1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    1215, 1315, 22215
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.5000 in
  • Taper
    1:12
  • Lock Nut Number
    AN15
  • Lock Washer Number
    W15
  • Includes
    Sleeve (S-15)
  • Series
    SNW
  • UPC_NO
    737533008998
  • Weight
    1.83 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text