Motion
H315
Adapter Sleeve - 65 mm Bore Dia., 55 mm Overall Length, M75x2 Thread Size, Steel Material
Mi Item #00552447
MFR #H315
Price$104.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 65 mm Bore Dia., 55 mm Overall Length, M75x2 Thread Size, Steel Material
Mi Item #00552447
MFR #H315

Mfr description
H315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.09/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Overall Length  
    55 mm
  • Thread Size  
    M75x2
  • Weight
    1.76 lbs

Details

  • Compatible Bearing Number
    22215
  • Includes
    Lock Washer (MB15)
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB15
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H31
  • Taper
    1:12
  • UPC_NO
    4012801217217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)