Motion
H316-SNW-211

DODGE
H316-SNW-211

Adapter Sleeve - 2.6875 in Bore Dia.
Mi Item #00552452
MFR #H316-SNW-211
Price$134.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H316-SNW-211

Adapter Sleeve - 2.6875 in Bore Dia.
Mi Item #00552452
MFR #H316-SNW-211

Mfr description
SNW 16-211 ADAPTER 046356
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.54/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in

Details

  • Country of Origin
    CN
  • Manufacturer Catalog Number
    046356
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475767755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)