Motion
H316X211
Adapter Sleeve - 2.6875 in Bore Dia., 59 mm Overall Length, M80x2 Thread Size, Steel Material
Mi Item #00552454
MFR #H316X211
Price$197.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.6875 in Bore Dia., 59 mm Overall Length, M80x2 Thread Size, Steel Material
Mi Item #00552454
MFR #H316X211

Mfr description
H316X211
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.88/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Lock Nut Outside Diameter
    4-1/8 in
  • Overall Length  
    59 mm
  • Overall Width
    59 mm
  • Thread Size  
    M80x2
  • Weight
    2.41 lbs

Details

  • Compatible Bearing Number
    1216, 1316, 22216
  • Includes
    Lock Washer (MB16)
  • Lock Nut Number
    KM16
  • Lock Washer Number
    MB16
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801312844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)