Motion
SNW 16
Adapter Sleeve - 2.6875 in Bore Dia.
Mi Item #00552461
MFR #SNW 16
Price$112.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.6875 in Bore Dia.
Mi Item #00552461
MFR #SNW 16

Mfr description
SNW 16 X 2-11/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.70/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Weight
    2.27 lbs

Details

  • Compatible Bearing Number
    1216, 1316, 22216
  • Hydraulic Nut Number
    HN 16
  • Includes
    Sleeve (S-16)
  • Lock Nut Number
    AN16
  • Lock Washer Number
    W16
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533009056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)