Motion
H316X212
Adapter Sleeve - 2.7500 in Bore Dia., 59 mm Overall Length, M80x2 Thread Size
Mi Item #00552469
MFR #H316X212
Price$166.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.7500 in Bore Dia., 59 mm Overall Length, M80x2 Thread Size
Mi Item #00552469
MFR #H316X212

Mfr description
H316X212
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.93/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Lock Nut Outside Diameter
    4-1/8 in
  • Overall Length  
    59 mm
  • Overall Width
    59 mm
  • Thread Size  
    M80x2
  • Weight
    2.24 lbs

Details

  • Includes
    Lock Washer (MB17)
  • Lock Nut Number
    KM17
  • Lock Washer Number
    MB17
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801312851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)