Overview
Mfr description
SNW 16 X 2-3/4 ADAPTER
Specifications
- Compatible Bearing Number1216 K, 1316 K, 22216 CCK/W33
- Product TypeAdapter Sleeves
- Bore Diameter2.7500 in
- Taper1:12
- Material / CoatingSteel
- Lock Nut NumberAN 16
- Lock Washer NumberW 16
- Housing SizeSAF 516;FSAF 516;SAFS 516;SAFS 516-11;SAF 616;FSAF 616
- SeriesSNW
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data