Motion
SNW 16 X 2-3/4

SKF
SNW 16 X 2-3/4

Adapter Sleeve - 2.7500 in Bore Dia., 60.35 mm Overall Length, 3.137-12 Thread Size, Steel Material
MI ITEM #00552473
MFR #SNW 16 X 2-3/4
Price$118.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 16 X 2-3/4

Adapter Sleeve - 2.7500 in Bore Dia., 60.35 mm Overall Length, 3.137-12 Thread Size, Steel Material
MI ITEM #00552473
MFR #SNW 16 X 2-3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$118.33/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Lock Nut Outside Diameter
    4.1610 in
  • Overall Length  
    60.35 mm
  • Thread Size  
    3.137-12
  • Weight
    2.41 lbs

Details

  • Compatible Bearing Number
    1216, 1316, 22216
  • Country of Origin
    US
  • Includes
    Lock Washer (W16)
  • Lock Nut Number
    AN16
  • Lock Washer Number
    W16
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672668

Overview

Mfr description
SNW 16 X 2-3/4 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text